Shop All Disposable Cutlery
Dixie
Dixie, Wrapped Teaspoon, Hvy, Blk, PK1000
Mfr # TH53C7
Zoro # G1654821
product price: $73.15
/pk 1000, $0.07/ea
Sold in multiples of 12 for $877.80
$877.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Series Dixie
- Material Plastic
- Color Black
- Packs per Case 1
- Pack Count 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # TH53C7
- Zoro # G1654821
- UPC # 078731903549
- Country of Origin China
- Category Disposable Cutlery
Details
Item | Disposable Spoon |
Product Series | Dixie |
Material | Plastic |
Color | Black |
Packs per Case | 1 |
Pack Count | 1,000 |
Wrapped or Unwrapped | Wrapped |
Bio-Based | No |
BPI Certified | No |
Compostable | Not Compostable |
FSC Certified | No |
Specific Material | Polystyrene |
Recyclable | No |
SFI Certified | No |
Weight | Heavy-Weight |
Utensil Type | Spoon |
Product Type | Spoon |
USDA Certified Bio-based Products | No |
Item Weight | Heavy-Weight |
Disposable Utensil Type | Spoon |
Description
Disposable Spoon, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Disposable Utensil Type Spoon, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Heavy-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Antique Egg Beater - Red (BEATR-RD)
- VULCAN HART Kason® - 10172B00006 Latch With Strike (415952-000G1)
- KEATING Basket Triple For - Part# 4703 (4703)
- ALLIANCE KIT DPD-O-DRN 220V CTL 3 CH (F200166402)
- DIXIE Medium-Weight Polystyrene Plasti, PK1000 (TM217)
- DIXIE Knife, Black, Medium Weight, PK960 (SSK51)
- DIXIE Disposable Plastic Fork, White, Heavy Weight, Pk100 (FH207)
- DIXIE Disposable Fork, Crystal, Heavy Weight, PK1000 (FH017)
- DIXIE Teaspoon, Bulk, White 1000PK (DXETM217)
- DIXIE Disposable Fork, Black, Medium Weight, PK1000 (FM517)
- CREATIVE CONVERTING 318869 7 1/8in Fresh Mint Green Heavy Weight Plastic Fork, 288PK (286FORKMT)
- Dixie Disposable Cutlery