Shop All Disposable Cups and Lids
Dixie
Dixie® PerfecTouch® Insulated Cups, 16 oz., Multi, 500/Case
Mfr # DIX430
Zoro # G8484788
product price: $446.99
/pk 500, $0.89/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Multi
- Weight 14.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # DIX430
- Zoro # G8484788
- UPC # 848109063768
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | PerfecTouch Insulated Cups,16 oz.,PK500 |
Disposable Foodware Color | Multi |
Weight | 14.42 |
Description
PerfecTouch Insulated Cups,16 oz.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Switch, Micro For - Part# 411 (411)
- VOLLRATH Graduated Measure, 1 Qt (95320)
- WHIRLPOOL End Cap (4386917)
- TULLYS COFFEE Coffee, 2.4 lb Net Wt, Ground, PK96 (192719)
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 (2340PATH)
- DIXIE Lid, Pls, 16/20Oz, Hc, Black 10PK (DXED9542B)
- DIXIE Cup, Hot, Perfectouch, 16Oz 50PK (DXE5356CD)
- DIXIE Portion Cup, 5.5 oz., Plastic, Clear, PK2400 (PP55CLEAR)
- DIXIE Lid for 12 to 20 oz. Hot Cup, Dome, Sip Through, Black, Pk1000 (D9542B)
- DIXIE Disposable Hot cup 16 oz. White, Paper, Pk1000 (2346PATH)
- DART Disposable Hot cup 4 oz. White, Foam, Pk1000 (4J4)
- Dixie Disposable Cups and Lids