Dixie

Dixie, Pathways Plates, PK125 (Discontinued)


This Product is Discontinued
Shop for all Disposable Plates and Bowls

Key Features

  • Disposable Plate Size 5 7/8 in
  • Microwave Safe Yes
  • Number of Compartments 1
  • Product Series Dixie Ultra
  • Packs per Case 4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Disposable Plate Size 5 7/8 in
Diameter 5 7/8 in

Description

Disposable Paper Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Soak-Proof Shield, Color Multi, Compostable Not Compostable, Diameter 5 7/8 in, Disposable Plate Size 5 7/8 in, FSC Certified No, Length Not Applicable, Material Paper, Microwave Safe Yes, Number of Compartments 1, Pack Count 125, Packs per Case 4, Pattern Pathways, Plate Type Appetizer Plate, Recyclable Yes, SFI Certified Yes, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products Yes, Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.