Shop All Wax, Parchment & Butcher Paper
This Product is Discontinued
Dixie
Dixie Dry Wax Deli Paper, 6"x10.75", PK500 (Discontinued)
Mfr # 80MIDGET
Zoro # G1657177
This Product is Discontinued
Key Features
- Fold Type Interfold
- Length 10 3/4 in
- Width 6 in
- Color White
- Material Wax Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 80MIDGET
- Zoro # G1657177
- UPC # 078731600004
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 10 3/4 in |
Width | 6 in |
Sheet Width | 6 in |
Sheet Length | 10 3/4 in |
Description
Deli Paper, Bio-Based Yes, BPI Certified No, Coating Type Coated, Color White, Compostable Commercially Compostable, Fold Type Interfold, FSC Certified No, Material Wax Paper, Number of Sheets 6,000, Disposable Utensil Type Sheet, Recyclable No, SFI Certified Yes, Sheet Length 10 3/4 in, Sheet Width 6 in, Standards FDA Approved, USDA Certified Bio-based Products No, Weight Heavy-Weight, Features Wet Strength Added, Product Series Dixie(R), Resistance Properties Moisture Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.