Shop All Disposable Cups and Lids
Dixie
Dixie, Cups, 20 oz., PK25
Mfr # 5320CD
Zoro # G1654709
product price: $106.99
/pk 500, $0.21/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 20 oz
- Disposable Foodware Coating/Lining Polyethylene
- Wrapped/Unwrapped Wrapped
- Microwave Safe Yes
- Disposable Foodware Pattern Coffee Haze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 5320CD
- Zoro # G1654709
- UPC # 078731965165
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color Multi, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 9542500DX, D9542, D9542B, D9542IW, DCL9542, TP9542, FSC Certified No, Material Paper, Maximum Capacity 20 oz, Microwave Safe Yes, Number of Cups Included 500, Pattern Coffee Haze, Recyclable Yes, SFI Certified Yes, USDA Certified Bio-based Products Yes, Weight Not Applicable, Wrapped or Unwrapped Wrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Fry Basket, Black (426)
- TELL Latch 2-3/4 Ungrd Ballvr (CL100183)
- CHIPS AHOY! ! Mini Chocolate Chip Cookies 3 oz Bagged (111078)
- WINCO 10 oz Polycarbonate Scoop (PS-10)
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 (2340PATH)
- DIXIE Lid, Cup, Portion, Plastic 24PK (DXEPL20CLEAR)
- DIXIE Portion Cup, 5.5 oz., Plastic, Clear, PK2400 (PP55CLEAR)
- DIXIE Portion Cup, 1 oz., Plastic, PK4800 (PP10CLEAR)
- DIXIE Disposable Hot cup 16 oz. White, Paper, Pk1000 (2346PATH)
- DIXIE Lid for 8 oz. Hot Cup, Dome, Sip Through, Black, Pk1000 (DL9538B)
- DART Dart DCC 4J4 Small Drink Foam Cups - 4oz. (DCC 4J4)
- Dixie Disposable Cups and Lids