Shop All Disposable Cutlery
Dixie
Disposable Teaspoons, Plastic, PK100
Mfr # TH207
Zoro # G010854423
product price: $12.19
/pk 100, $0.12/ea
Sold in multiples of 2 for $24.38
$24.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Basic Foodware Material Plastic
- Cutlery Type Teaspoon
- Product Series Dixie
- Features Heavyweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # TH207
- Zoro # G010854423
- UPC # 00078731903358
- Country of Origin United States
- Category Disposable Cutlery
Details
Disposable Foodware Color | White |
Basic Foodware Material | Plastic |
Cutlery Type | Teaspoon |
Product Series | Dixie |
Item | Disposable Teaspoons |
Features | Heavyweight |
Pack Count | 100 |
Packs per Case | 1 |
Recyclable | No |
Compostable | Not Compostable |
BPI Certified | No |
Utensil Type | (100) Teaspoons |
Bio-Based | No |
USDA Certified Bio-based Products | No |
Wrapped or Unwrapped | Unwrapped |
FSC Certified | No |
SFI Certified | No |
Specific Material | Plastic |
Description
Disposable Teaspoons, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Product Type Teaspoon, Recyclable No, SFI Certified No, Specific Material Plastic, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Oven Thermocouple (1121)
- ALLPOINTS Torch Heat Shield 9" X 12" (721120)
- ARAVEN STACKABLE BEVERAGE PITCHER WITH LID, PC 61 OZ (31403)
- TGI FRIDAYS TGI Friday's Bacon Ranch Potato Skins 3 oz. Bag, PK6 (30907)
- DIXIE Disposable Spoon, Black, Medium Weight, PK1000 (SM517)
- DIXIE Disposable Knife, Heavy Weight, Heavy Weight, PK1000 (DIX KH207)
- DIXIE Teaspoon, Black, Duty, Heavy 1000PK (DXETH517)
- DIXIE Medium-Weight Polystyrene Plasti, PK1000 (TM217)
- DIXIE Plastic Disposable Spoon Dispenser Cutlery, Medium Weight, PK960 (SSS11B)
- DIXIE SmartStock Tri-Tower Dispensing System Cutlery, Teaspoons, Natural, PK960 (DUSSCT7)
- CREATIVE CONVERTING 6 1/8in Hot Magenta Pink Heavy Weight Plastic Spoon, 288PK (286SPOONRS)
- Dixie Disposable Cutlery