Shop All Disposable Cutlery
Dixie
Disposable Teaspoon, Black, Med Weight, PK1000
Mfr # DIX TM507
Zoro # G6428978
product price: $48.99
/pk 1000, $0.05/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Teaspoon
- Disposable Foodware Color Black
- Basic Foodware Material Polystyrene
- Material Polystyrene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # DIX TM507
- Zoro # G6428978
- UPC # 078731912817
- Country of Origin China
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Teaspoon |
Disposable Foodware Color | Black |
Foodservice Item Weight | Heavy Mediumweight |
Basic Foodware Material | Polystyrene |
Item | Teaspoon,Med Weight,Black,Plastic,PK1000 |
Material | Polystyrene |
Color | Black |
Weight | 8.485 lbs |
Features | Heavy Mediumweight |
Description
Teaspoon,Med Weight,Black,Plastic,PK1000, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAWNEER 48 Door Sweep Aluminum Finish (200799-17)
- BAKERS PRIDE Pressure Regulator 3/4" Lp (M1009A)
- ALLPOINTS Cap, End - Round Tubing (263834)
- AMERICAN RANGE Thermostat K, 3/16 X 11-5/8, 36 (A11163)
- DIXIE Medium-Weight Polystyrene Plasti, PK1000 (FM217)
- DIXIE Medium-Weight Polystyrene Plasti, PK1000 (TM217)
- DIXIE Teaspoon, Black Hvy/Med Wt 1000PK (DXETM517)
- DIXIE Disposable Spoon, Crystal, Heavy Weight, PK1000 (TH017)
- DIXIE Wrapped Disposable Knife, Black, Heavy Weight, PK1000 (PKH53C)
- DIXIE Knife, White, Medium Weight, PK960 (SSK21P)
- BOARDWALK , Sporks, Polypropylene, White, 1000/Carton (MWPPSPK)
- Dixie Disposable Cutlery