Dixie

Disposable Spoon, White, Medium Weight, PK1000


original price: $103.83
40% off
new price: $61.55
/pk 1000, $0.06/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Disposable Cutlery Grouping Soda Spoon
  • Disposable Foodware Color White
  • Basic Foodware Material Plastic
  • Wrapped/Unwrapped Unwrapped
  • Pack Count 1,000
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Disposable Soda Spoon, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie Ultra SmartStock, Disposable Utensil Type Soda Spoon, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.