Shop All Disposable Cutlery
Dixie
Disposable Plastic Fork, White, Heavy Weight, Pk100
Mfr # FH207
Zoro # G4498615
original price:
$7.59
15% off
new price: $6.45
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork
- Disposable Foodware Color White
- Basic Foodware Material Plastic
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # FH207
- Zoro # G4498615
- UPC # 078731903068
- Country of Origin United States
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Fork |
Disposable Foodware Color | White |
Foodservice Item Weight | Heavyweight |
Basic Foodware Material | Plastic |
Item | Fork,Plastic,Heavy Weight,PK100 |
Material | Plastic |
Color | White |
Weight | 1.27 lbs |
Features | Heavyweight |
Description
Fork,Plastic,Heavy Weight,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLEMATE Bowls, 5oz., White, PK125 (5244WH)
- EVERPURE Scalestick 10" (EV9799-02)
- CAFE ESCAPES Hot Cocoa, Milk Chocolate, 0.52 oz., PK24 (6801)
- HOBART Center Ceramic (404145-1)
- DIXIE Disposable Knife, Black, Medium Weight, PK1000 (KM517)
- DIXIE Disposable Cutlery Combo, White, PK1008 (DIX CM168)
- DIXIE SmartStock Wrapped Heavy-Weight Cutlery Refill, Soup Spoon, Black, PK960, 960PK (SSWPS5)
- DIXIE Disposable Spoon, White, Light Weight, PK1000 (LT21)
- DIXIE Medium-Weight Polypropylene Plas, PK1000 (CMP21C)
- DIXIE Plastic Disposable Spoon Dispenser Cutlery, Medium Weight, PK960 (SSS11B)
- CREATIVE CONVERTING 010606B 7 1/2in Pastel Blue Heavy Weight Premium Plastic Knife, 600PK (286KNIFEPB)
- Dixie Disposable Cutlery