Shop All Disposable Cutlery
Dixie
Disposable Knives, Plastic, PK100
Mfr # KH207
Zoro # G110865015
product price: $11.75
/pk 100, $0.12/ea
Sold in multiples of 2 for $23.50
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Basic Foodware Material Plastic
- Packs per Case 1
- Cutlery Type Knife
- Features Heavyweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # KH207
- Zoro # G110865015
- UPC # 00078731903228
- Country of Origin United States
- Category Disposable Cutlery
Details
Disposable Foodware Color | White |
Basic Foodware Material | Plastic |
Packs per Case | 1 |
Cutlery Type | Knife |
Features | Heavyweight |
Product Series | Dixie |
Item | Disposable Knives |
Pack Count | 100 |
Recyclable | No |
Bio-Based | No |
Compostable | Not Compostable |
FSC Certified | No |
Utensil Type | (100) Knives |
Wrapped or Unwrapped | Unwrapped |
BPI Certified | No |
Specific Material | Plastic |
USDA Certified Bio-based Products | No |
SFI Certified | No |
Description
Disposable Knives, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Product Type Knife, Recyclable No, SFI Certified No, Specific Material Plastic, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable, FSC Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Gas Valve, 60 Hz (98014893)
- DEXTER RUSSELL Sharpening Steel, Diamond, 12 In, White (07633)
- ROCKY MOUNTAIN COOKWARE Portable Griddle 12 X 20 (RM1220-8)
- PERLICK Lid , 12" X 12", F/M# 8000-Ul (68881)
- DIXIE Teaspoon, Black Hvy/Med Wt 1000PK (DXETM517)
- DIXIE Cutlery, Combo Box, Hvy Duty 168PK (DXECM168)
- DIXIE Disposable Dispenser Cutlery, Black, PK24 (SSWPF5)
- DIXIE Spork, White, Medium Weight, PK960 (SSPK21P)
- DIXIE Soup Spoon, BK, Series T, Dixie , Med, PK960 (DUSSPS5)
- DIXIE Fork, Black, Series T, Dixie, PK960 (DUSSF5)
- ECO-PRODUCTS Plant Starch Fork - 7", PK50 (EP-S002)
- Dixie Disposable Cutlery