Shop All Disposable Cutlery
Dixie
Disposable Knife, Black, Heavy-Medium Weight, PK1000
Mfr # DIX KM507
Zoro # G4503996
product price: $45.49
/pk 1000, $0.05/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color Black
- Basic Foodware Material Polystyrene
- Color Black
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # DIX KM507
- Zoro # G4503996
- UPC # 078731912541
- Country of Origin United States
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Knife |
Disposable Foodware Color | Black |
Foodservice Item Weight | Heavy Mediumweight |
Basic Foodware Material | Polystyrene |
Item | Utensils |
Color | Black |
Material | Polystyrene |
Features | Heavy Mediumweight |
Weight | 9.067 lbs |
Description
Knife,Heavy-Medium Weight,Black,PK1000, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE 077B1331 Kit #07 Tempurature Control (822223)
- KAIRAK Sensor, Cabinet Temperature (337-60405-02)
- YUMEARTH Organic Wild Peppermint Hard Candies, 33 oz Bag, PK3, 3PK (193)
- KOOLMORE Comercial Deep Chest Freezer with Two Wire Basket, 7 cu. ft. Food and Meat Storage (SCF-7C)
- DIXIE Wrapped Disposable Fork, White, Medium Weight, PK1000 (FMP23C)
- DIXIE Disposable Cutlery Combo, White, PK1008 (DIX CM168)
- DIXIE Spoon, Tea, Styrene, Heavywt 100PK (DXETH207)
- DIXIE Disposable Teaspoon, Heavy Weight, Heavy Weight, PK1000 (DIX TH207)
- DIXIE Disposable Spoon, Black, Medium Weight, PK1000 (TM517)
- DIXIE Knife, Beige, Medium Weight, PK960 (SSK11B)
- CATERWRAP 8" x 8.5" Pre-rolled CaterWrap White Napkins Metallic Cutlery 100 PK (119978)
- Dixie Disposable Cutlery