Shop All Disposable Cups and Lids
Dixie
Disposable Hot cup 16 oz. White, Paper, Pk1000
Mfr # 5356W
Zoro # G6010487
product price: $185.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 16 oz
- Disposable Foodware Coating/Lining Polyethylene
- Wrapped/Unwrapped Unwrapped
- Microwave Safe Yes
- Disposable Foodware Pattern Patternless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 5356W
- Zoro # G6010487
- UPC # 078731788689
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 9542500DX, D9542, D9542B, D9542IW, DCL9542, TP9542, FSC Certified No, Material Paper, Maximum Capacity 16 oz, Microwave Safe Yes, Number of Cups Included 1,000, Pattern Patternless, Recyclable Yes, SFI Certified Yes, USDA Certified Bio-based Products No, Weight Not Applicable, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO SYSTEMS P&G Foamer 96 Ounce (481)
- HOBART Thumb Screw (00-108197-00004)
- JET SPRAY Bowl Spout Gasket 1-3/4" X 1-7/8" (620710142)
- TABLECRAFT Fry Basket, Black (426)
- DIXIE Disposable Hot cup 12 oz. White, Paper, Pk1000 (2342PATH)
- DIXIE PerfecTouch Paper Hot Cups, 16 oz, Coffee Haze Design, 50PK (5356CD)
- DIXIE Dixie® PerfecTouch® Insulated Cups, 16 oz., Multi, 500/Case (DIX430)
- DIXIE Cup Lids for 10-20 oz., Black, Pk1000 (DIX D9542B)
- DIXIE To Go Multicolored Paper COFFEE HAZE Cups 14 pk, 14PK (43211)
- DIXIE Portion Cup Lid, Flat, Non Vented, PK24 (PL20CLEAR)
- DIXIE PerfecTouch Hot Cups, 20PK (DXE5310DXCT)
- Dixie Disposable Cups and Lids