Shop All Disposable Cups and Lids
Dixie
Disposable Hot cup 16 oz. White, Paper, Pk1000
Mfr # 2346PATH
Zoro # G5296322
product price: $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 16 oz
- Disposable Foodware Coating/Lining Polyethylene
- Wrapped/Unwrapped Unwrapped
- Microwave Safe Yes
- Disposable Foodware Pattern Pathways
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 2346PATH
- Zoro # G5296322
- UPC # 078731940544
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 9542500DX, D9542, D9542B, D9542IW, DCL9542, TP9542, FSC Certified No, Material Paper, Maximum Capacity 16 oz, Microwave Safe Yes, Number of Cups Included 1,000, Pattern Pathways, Recyclable Yes, SFI Certified Yes, USDA Certified Bio-based Products No, Weight Not Applicable, Wrapped or Unwrapped Unwrapped
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NABISCO Nabisco Fig Newtons Cookies Single Serve Package, PK120 (01682)
- TAYLOR FREEZER Brush, Motor(Sterling Drnk Mixr (MS-10)
- NESPRESSO Milk Container 5L Assembly (120.009)
- AAON Replay Power Dpdt (R90510)
- DIXIE Disposable Cold/Hot Cup 8 oz. White, Paper, Pk1000 (5338CDWR)
- DIXIE Hot Paper Cup 12 oz. White, Pk1000 (DIX 2342W)
- DIXIE Paper Cups, Hot, 10oz, White, PK1000 PK (2340W)
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 (92959)
- DIXIE Cup, Perfectouch, 20Oz 20PK (DXE5320CD)
- DIXIE Dixie® PerfecTouch® Insulated Cups, 12 oz., Multi, 500/Case (DIX420)
- RUBBERMAID COMMERCIAL Bouncer Measuring Cup, 4qt, Clear (FG321800CLR)
- Dixie Disposable Cups and Lids