Shop All Disposable Cups and Lids
This Product is Discontinued
Dixie
Disposable Hot cup 12 oz. Brown, Paper, Pk1000 (Discontinued)
Mfr # 2342DJ
Zoro # G4382761
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Coating/Lining Polyethylene
- Wrapped/Unwrapped Unwrapped
- Microwave Safe Yes
- Disposable Foodware Pattern Java
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 2342DJ
- Zoro # G4382761
- UPC # 042000557511
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Disposable Hot Cup |
Disposable Foodware Capacity | 12 oz |
Disposable Foodware Coating/Lining | Polyethylene |
Wrapped/Unwrapped | Unwrapped |
Microwave Safe | Yes |
Disposable Foodware Pattern | Java |
Disposable Foodware Color | Brown |
Disposables Product Grouping | Hot Cup |
Material | Paper |
Basic Foodware Material | Paper |
Capacity | 12 oz. |
Color | Brown |
Disposable Foodware Capacity Range | 12 to 16 oz |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Use Lid Number | DL18, DLB18, DT18B, L18CHD, L18S, L18V |
Disposal Foodware Capacity | 12 oz. |
Disposable Cup Sub-category | Hot Cup |
Pattern | Java |
Coating or Lining | Polyethylene |
Compatible Manufacturer Lid Part Number | DL18, DLB18, DT18B, L18CHD, L18S, L18V |
Wrapped or Unwrapped | Unwrapped |
Description
Disposable Hot Cup, Color Brown, Compatible Manufacturer Lid Part Number DL18, DLB18, DT18B, L18CHD, L18S, L18V, Material Paper, Microwave Safe Yes, Pattern Java, Wrapped or Unwrapped Unwrapped, Coating or Lining Polyethylene, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.