Shop All Disposable Cups and Lids
Dixie
Disposable Hot cup 10 oz. White, Paper, Pk1000
Mfr # 92961
Zoro # G6021486
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 10 oz
- Disposable Foodware Coating/Lining Polyethylene
- Wrapped/Unwrapped Unwrapped
- Microwave Safe Yes
- Disposable Foodware Pattern Patternless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # 92961
- Zoro # G6021486
- UPC # 078731829610
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 9542500DX, D9542, D9542B, D9542IW, DCL9542, TP9542, FSC Certified No, Material Paper, Maximum Capacity 10 oz, Microwave Safe Yes, Number of Cups Included 1,000, Pattern Patternless, Recyclable Yes, SFI Certified Yes, USDA Certified Bio-based Products No, Weight Not Applicable, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZUMMO Z40 Blade (210507A)
- VULCAN HART Infinite Heat Switch (111503-1)
- VAN HOLTENS Van Holten's Big Papa Dill Pickle Individually Packed In A Pouch, PK12 (1012D)
- VULCAN HART Knob - Indicator (498041-00012)
- DIXIE Hot Cup 10 oz., Paper, Pk25 (5310DX)
- DIXIE Lid for 12 to 20 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (D9542)
- DIXIE Portion Cup, 2 oz., Plastic, Clear, PK2400 (PP20CLEAR)
- DIXIE Portion Cup, 4 oz., Plastic, PK2400 (PP40CLEAR)
- DIXIE Hot Paper Cup 12 oz. White, Pk1000 (DIX 2342W)
- DIXIE Cup, Hot, Pathways, 8 oz., 1000PK25 (5338DXPK)
- PLANET+ PLA Clear Dome Lid fits 9-24oz PLA Cup, 1000PK (PLA-DL)
- Dixie Disposable Cups and Lids