Shop All Disposable Cups and Lids
Dixie
Disposable Hot cup 10 oz. White, Paper, Pk1000
Mfr # 2340PATH
Zoro # G7627952
original price:
$105.54
9% off
new price: $95.69
/pk 1000, $0.10/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 10 oz
- Disposable Foodware Coating/Lining Polyethylene
- Wrapped/Unwrapped Unwrapped
- Microwave Safe Yes
- Disposable Foodware Pattern Pathways
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 2340PATH
- Zoro # G7627952
- UPC # 078731940513
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Width (In) | 33 |
Bowl Depth (In) | 10 |
Minimum Cabinet Size | 36 |
Description
Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number DL9540, DL9540B, FSC Certified No, Material Paper, Maximum Capacity 10 oz, Microwave Safe Yes, Number of Cups Included 1,000, Pattern Pathways, Recyclable Yes, SFI Certified Yes, USDA Certified Bio-based Products No, Weight Not Applicable, Wrapped or Unwrapped Unwrapped, Compatible Grainger Lid Part Number 22YJ72, 22YJ73
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Nut Gasket (024268)
- RANCILIO Pressure Sensor (34200288)
- HANDY WACKS Handy Wacks Quilon Treaded 16.375x24 Pan Liner, PK1000 (PL-25-1)
- SUMMIT 39" Wide All-In-One Kitchenette (C39ELGLASSBK)
- DIXIE PerfecTouch Paper Hot Cups and Lids Combo, 12 oz, Multicolor, PK50, 50PK (5342COMBO600)
- DIXIE Cup, Paper, Hot, 12 oz., LidsPK50 (5338CDPK)
- DIXIE Cup, Paper, Hot, 10Oz, W/Lids 6PK (DXE5310COMBO6CT)
- DIXIE Cup, Hot, Pathways, 8Oz, 25Ct 20PK (DXE2338WSCT)
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 (92959)
- DIXIE Dome Cup Lid for 12-16 oz., White, Pk100 (D9542 PACK)
- SOLO Symphony Design Hot Cup 8 oz., Pk1000 (X8)
- Dixie Disposable Cups and Lids