Shop All Disposable Cutlery
Dixie
Disposable Fork, Crystal, Heavy Weight, PK1000
Mfr # FH017
Zoro # G4380582
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork
- Disposable Foodware Color Clear
- Basic Foodware Material Plastic
- Wrapped/Unwrapped Unwrapped
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # FH017
- Zoro # G4380582
- UPC # 078731903037
- Country of Origin United States
- Category Disposable Cutlery
Description
Disposable Fork, Bio-Based No, BPI Certified No, Color Clear, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Disposable Utensil Type Fork, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Signal Light 3/8" X 1-5/16" Red/Amber (345751-5)
- GARLAND Rocker Switch 7/8 X 1-1/2 Dpdt (1955402)
- GOYA Goya Pear Nectar 42 oz., PK12 (2731)
- CHICAGO CUTLERY Chicago Cutlery 1092191 8 in. High Carbon Stainless Steel Bread Knife (174132)
- DIXIE Disposable Cutlery Set, Unwrapped, PK10 (CH0180DX7)
- DIXIE Disposable Spoon, Crystal, Heavy Weight, PK1000 (TH017)
- DIXIE Disposable Knife, Crystal, Heavy Weight, PK1000 (KH017)
- DIXIE Spoon, Black, Heavy Weight, PK960 (SSSHW08)
- DIXIE Spoon, Black, Series T, Dixie, Med, PK960 (DUSST5)
- DIXIE Soup Spoon, Black, Series T, Dixie, PK960 (DUSSS5)
- DIXIE Spoons, Styrene, Heavywt, We 1000PK (DXETH217)
- Dixie Disposable Cutlery