Dixie

Disposable Cutlery Set, Unwrapped, PK10


product price: $181.99
/pk 10, $18.20/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Disposable Cutlery Grouping Prepackaged Cutlery Set
  • Disposable Foodware Color Clear
  • Basic Foodware Material Plastic
  • Wrapped/Unwrapped Unwrapped
  • Cutlery Weight Heavy Weight
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Disposable Cutlery Set, Bio-Based No, BPI Certified No, Color Clear, Compostable Not Compostable, Material Plastic, Product Series Dixie(R), Disposable Utensil Type Cutlery Sets, Recyclable No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped, FSC Certified No, Pack Count 180, Packs per Case 10, Set Contents Fork, Knife, Spoon, SFI Certified No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.