Shop All Disposable Cups and Lids
Dixie
Disposable Cold Cup 9 oz. Clear, Plastic, Pk1000
Mfr # CP9A
Zoro # G5968532
product price: $103.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 9 oz
- Disposable Foodware Coating/Lining Polyethylene
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
- Disposable Foodware Pattern Patternless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # CP9A
- Zoro # G5968532
- UPC # 078731787781
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Clear, Compostable Not Compostable, Compatible Manufacturer Lid Part Number Not Applicable, FSC Certified No, Material Plastic, Maximum Capacity 9 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Not Applicable, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Pin Dowel (00-065062-00001)
- BLACK & DECKER TOASTER OVEN SILVER (TO1745SSG)
- GENERAL WIRE SPRING General Wire 4DF 4" Drain Flush Bag (4DF)
- GRINDMASTER CECILWARE CONDENSER FILTER CS-3L, 4 BOWL (210-00585)
- DIXIE Paper Cups, Hot, 10oz, White, PK1000 PK (2340W)
- DIXIE Portion Cup, 5.5 oz., Plastic, Clear, PK2400 (PP55CLEAR)
- DIXIE Lid for 12 to 20 oz. Hot Cup, Dome, Sip Through, White, Pk500 (9542500DX)
- DIXIE Disposable Hot cup 16 oz. White, Paper, Pk1000 (5356W)
- DIXIE Paper Cups, Hot, 16 oz, White, PK1000 (2346W)
- DIXIE Pathways Paper Hot Cups, 12 oz, 25PK (2342WS)
- DEALMED Disposable Clear Plastic Cups, 7 Oz, 100 Ct, 25/Cs, 2500PK (781037)
- Dixie Disposable Cups and Lids