Shop All Disposable Cups and Lids
This Product is Discontinued
Dixie
Disposable Cold Cup 16 oz. White, Paper, Pk1200 (Discontinued)
Mfr # 16PPATH
Zoro # G4289591
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disposable Foodware Capacity 16 oz
- Disposable Foodware Coating/Lining Polyethylene
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
- Disposable Foodware Pattern Pathways
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 16PPATH
- Zoro # G4289591
- UPC # 078731940186
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Disposable Cold Cup |
Disposable Foodware Capacity | 16 oz |
Disposable Foodware Coating/Lining | Polyethylene |
Wrapped/Unwrapped | Unwrapped |
Microwave Safe | No |
Disposable Foodware Pattern | Pathways |
Disposable Foodware Color | White |
Disposables Product Grouping | Cold Cup |
Material | Paper |
Basic Foodware Material | Paper |
Capacity | 16 oz. |
Color | White |
Disposable Cup Sub-category | Cold Cup |
Disposal Foodware Capacity | 16 oz. |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Use Lid Number | Mfr. No. 914LSRD |
Disposable Foodware Capacity Range | 12 to 16 oz |
Coating or Lining | Polyethylene |
Pattern | Pathways |
Wrapped or Unwrapped | Unwrapped |
Compatible Manufacturer Lid Part Number | Mfr. No. 914LSRD |
Description
Disposable Cold Cup, Color White, Compatible Manufacturer Lid Part Number Mfr. No. 914LSRD, Material Paper, Microwave Safe No, Pattern Pathways, Wrapped or Unwrapped Unwrapped, Coating or Lining Polyethylene, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.