Shop All Disposable Cups and Lids
Dixie
Disp Portion Cup Lid, Clear, 10 oz, PK4800
Mfr # PL10CLEAR
Zoro # G907195141
product price: $85.59
/pk 4800, $0.02/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Capacity 10 oz
- Color Clear
- For Use With PP10CLEAR
- Disposable Lid Type Flat, Non-Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # PL10CLEAR
- Zoro # G907195141
- UPC # 078731969965
- Country of Origin China
- Category Disposable Cups and Lids
Dimensions
Diameter | 2 in |
Details
Item | Disposable Portion Cup Lid |
Material | Plastic |
Capacity | 10 oz |
Color | Clear |
For Use With | PP10CLEAR |
Disposable Lid Type | Flat, Non-Vented |
Compatible Cup Capacity | 10 oz |
BPI Certified | No |
Compostable | Not Compostable |
SFI Certified | No |
Disposable Utensil Type | Portion Cup Lid |
Compatible Manufacturer Cup Part Number | PP10CLEAR |
FSC Certified | No |
Recyclable | No |
USDA Certified Bio-based Products | No |
Product Type | Portion Cup Lid |
Description
Disposable Portion Cup Lid, BPI Certified No, Color Clear, Compatible Cup Capacity 10 oz, Compatible Manufacturer Cup Part Number PP10CLEAR, Compostable Not Compostable, Disposable Lid Type Flat, Non-Vented, FSC Certified No, Material Plastic, Recyclable No, SFI Certified No, USDA Certified Bio-based Products No, Compatible Grainger Cup Part Number 483N06, Diameter 2 in, For Use With PP10CLEAR, Product Type Portion Cup Lid, Standards Not Applicable, Package Quantity 4800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO DWL INDUSTRIES CO Winco PL-7G - Bus Box, Gray, Polypropylene, 21-1/2"D x 15-3/4"W x 7-1/4"H, NSF (PL-7G)
- KENAURD Kenaurd:Sgl. Dead bolt Antique SC1 (KDB01-AB-SC1)
- SERVICE IDEAS Double Wall Cold Beverage Dispenser, 3 Gallon, Stainless Steel (CBDDW3GSS)
- WHIRLPOOL Drain Pump (6-2022030)
- DIXIE Paper Cups, Hot, 16 oz, White, PK1000 (2346W)
- DIXIE PerfecTouch Paper Hot Cups, 12 oz, Coffee Haze Design, PK1000 (5342CDWR)
- DIXIE Hot Paper Cup 12 oz. White, Pk1000 (DIX 2342W)
- DIXIE PerfecTouch Hot Cups, 20PK (DXE5310DXCT)
- DIXIE Cup, Paper, Hot, 10Oz, W/Lids 6PK (DXE5310COMBO6CT)
- DIXIE Cup, Hot, P/T, Insulated, 10Oz 20PK (DXE5310DX)
- CREATIVE CONVERTING 563122B 9 oz. Burgundy Poly Paper Hot / Cold Cup, 24PK (999CP9WN)
- Dixie Disposable Cups and Lids