Shop All Disposable Napkins
Dixie
Disp Dspr Nap, 6 1/2"x11 1/4", 38000, PK12
Mfr # 38000
Zoro # G003858995
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Napkin Color White
- Napkin Fold Type Roll
- Napkin Pattern Plain
- Napkin Style Dispenser
- Uses Dispenser 58000A, 58000B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # 38000
- Zoro # G003858995
- UPC # 10036500306981
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Unfolded Napkin Size | 6 1/2 in x 11 1/4 in |
Unfolded Napkin Length | 11 1/4 in |
Folded Napkin Dimensions | 6 1/2 in x 11 1/4 in |
Folded Napkin Width | 6 1/2 in |
Unfolded Napkin L x W | 11 1/4 in x 6 1/2 in |
Unfolded Napkin Width | 6 1/2 in |
Folded Napkin Length | 11 1/4 in |
Folded Napkin Dimensions LxW | 11 1/4 in x 6 1/2 in |
Description
Disposable Dispenser Napkin, Bio-Based Yes, Bleached Yes, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 6 1/2 in x 11 1/4 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type Roll, Napkin Pattern Plain, Pack Count 400, Packs per Case 12, Ply 2, Product Series Dixie Ultra(TM) SmartStock(R), Recyclable No, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 6 1/2 in x 11 1/4 in, USDA Certified Bio-based Products No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEISCHMANNS Fleischmann's Dry Active Vacuum Pack Yeast 2lbs, PK12 (2192)
- LIBBEY Libbey 12 oz. Stemless Wine Taster, PK12 (217)
- RUBBERMAID COMMERCIAL Spatula, Hot, 9 1/2 In (FG196600RED)
- DELFIELD Gasket, 7 1/2 in. x 29 1/4 in. (1701197)
- DIXIE Dispenser Napkin, Brown, Plain, 2 Ply, PK24 (32019)
- DIXIE Beverage Napkins, 1Ply, PK8 (96021)
- DIXIE Disp Din Nap, 3 3/4" x , 8" , 34440, PK3024 (34440)
- DIXIE Flat Pack Linen Replace Napkin, PK1000 (92120)
- DIXIE Luncheon Napkin, Acclaim, White, PK6000 (37707)
- DIXIE Full Fold Jr Dispenser Napkins, PK12 (37803)
- HOFFMASTER 10" x 14" Fall and Winter Paper Placemats 8 Designs Combo Pack PK 1000 PK (857208)
- Dixie Disposable Napkins