Shop All Disposable Napkins
Dixie
Disp Dspr Nap, 6 1/2"x 11 1/4", 38015, PK12
Mfr # 38015
Zoro # G103858994
product price: $89.45
/pk 12, $7.45/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Napkin Color Brown
- Napkin Fold Type Roll
- Napkin Pattern Plain
- Napkin Style Dispenser
- Green Environmental Attribute Product Contains a Minimum of 60% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 38015
- Zoro # G103858994
- UPC # 10036500306974
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Folded Napkin Length | 11 1/4 in |
Unfolded Napkin L x W | 11 1/4 in x 6 1/2 in |
Unfolded Napkin Length | 11 1/4 in |
Unfolded Napkin Width | 6 1/2 in |
Folded Napkin Dimensions | 6 1/2 in x 11 1/4 in |
Folded Napkin Dimensions LxW | 11 1/4 in x 6 1/2 in |
Folded Napkin Width | 6 1/2 in |
Unfolded Napkin Size | 6 1/2 in x 11 1/4 in |
Description
Disposable Dispenser Napkin, Bio-Based Yes, Bleached No, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 6 1/2 in x 11 1/4 in, FSC Certified No, Material Paper, Napkin Color Brown, Napkin Fold Type Roll, Napkin Pattern Plain, Pack Count 400, Packs per Case 12, Ply 2, Product Series Dixie Ultra(TM) SmartStock(R), Recyclable No, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 6 1/2 in x 11 1/4 in, USDA Certified Bio-based Products No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO BEARING FLSHTRM BT 1/2""D (DR42104)
- PITCO Probe, Temperature (B6700604-CL)
- HOBART Bushing Nyliner (00-437610)
- EVERPURE 7 To Bw Cart 1 Pk (EV962704)
- DIXIE Dispenser Napkin, White, Plain, 2 Ply, PK24 (32006)
- DIXIE Napkin Disp, 7 1/4 in, Silver, 18 in, 54316 (54316)
- DIXIE Full Fold Jr Dispenser Napkins, PK12 (37803)
- DIXIE Beverage Napkins, 1Ply, PK8 (96021)
- DIXIE Flat Pack Linen Replace Napkin, PK1000 (92120)
- DIXIE Beverage Napkin, BevNap, White, PK4000 (96019)
- TOUCH OF COLOR Purple Napkins 3 ply, 6.5", 500PK (58115B)
- Dixie Disposable Napkins