Dixie

Disp Cold Cup Lid, 14oz-24oz, Clear, PK1000 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Disposable Cups and Lids

Key Features

  • Disposable Foodware Capacity 16 oz, 20 oz
  • Disposable Foodware Color Clear
  • Material Plastic
  • Basic Foodware Material Plastic
  • Capacity 14 oz, 16 oz, 20 oz, 24 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Description

Disposable Cold Cup Lid, Bio-Based No, BPI Certified No, Color Clear, Compatible Manufacturer Cup Part Number CPET14, CPET16, CPET16DX, CPET20, CPET24, Compostable Not Compostable, Diameter Not Applicable, FSC Certified No, Height Not Applicable, Material Plastic, Maximum Cup Capacity 24 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 55GZ49, 55GZ50, 800CL7

Restrictions

  • This item has been restricted from sale in the following states: MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products