Shop All Disposable Cups and Lids
Dixie
Disp Cold Cup Lid, 12oz-24oz, Clear, PK1000
Mfr # CL1424PET
Zoro # G7738961
original price:
$106.58
16% off
new price: $88.75
/pk 1000, $0.09/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 14 oz, 24 oz
- Disposable Foodware Color Clear
- Material Plastic
- Basic Foodware Material Plastic
- Capacity 12 oz, 14 oz, 16 oz, 20 oz, 24 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # CL1424PET
- Zoro # G7738961
- UPC # 078731975089
- Country of Origin China
- Category Disposable Cups and Lids
Dimensions
Description
Disposable Cold Cup Lid, Bio-Based No, BPI Certified No, Color Clear, Compatible Manufacturer Cup Part Number CPET12DX, CPET16, CPET16DX, CPET20, CPET24, Compostable Not Compostable, Diameter Not Applicable, FSC Certified No, Height Not Applicable, Material Plastic, Maximum Cup Capacity 24 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 55GZ48, 55GZ49, 55GZ50, 800CL7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURTRON Strips, Replacement 6Pk (M108-PR-80-6PK)
- CRESTWARE Sauce Pan, 2-1/2 qt, Aluminum (PAN2)
- AJM PACKAGING AJM Pint Liquor Narrow Base Kraft Bag, PK500 (LP35NP5C)
- READY ACCESS Switch - Micro (20110281)
- DIXIE Cup, Paper, Insulated, 12Oz 6PK (DXE5342CDSBPCT)
- DIXIE Portion Cup, 1 oz., Plastic, PK4800 (PP10CLEAR)
- DIXIE Pathways Paper Hot Cups, 16 oz, 50PK (2346PATH)
- DIXIE Cup, Hot, 12Oz, 50/Pk 20PK (DXE5342CDCT)
- DIXIE Dome Plastic Hot Cup Lid, X-Large, PK1000 (D9550B)
- DIXIE Combo Bag, Paper Hot Cups, 10oz, PK50 (5310COMBO600)
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 (92959)
- Dixie Disposable Cups and Lids