Shop All Disposable Cups and Lids
Dixie
Disp Cold Cup, 9 oz, Clear, Dixie, PK1000
Mfr # CPET9
Zoro # G7723823
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 9 oz
- Disposable Foodware Coating/Lining Uncoated/Unlined
- Wrapped/Unwrapped Wrapped
- Microwave Safe No
- Disposable Foodware Pattern Patternless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # CPET9
- Zoro # G7723823
- UPC # 078731975072
- Country of Origin China
- Category Disposable Cups and Lids
Description
Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Clear, Compostable Not Compostable, Compatible Manufacturer Lid Part Number CL912PET, FSC Certified No, Material Plastic, Maximum Capacity 9 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Not Applicable, Wrapped or Unwrapped Unwrapped, Compatible Grainger Lid Part Number 55GZ54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURTRON 6 in x 84 in Replacement Strip Curtain w/ Loop Mount (M106PR-80)
- UNCOMMON THREADS Yarn-Dyed Chef Pant Copper/Blk Stripe LG (4003-3504)
- CHEEZ-IT Cheez-It Profit Paks White Cheddar Crackers 1.5 oz., PK60 (2410012660)
- DAYMARK Steam Pan Liner, Plastic, 34"W, PK250 (IT110939)
- DIXIE Portion Cup, 5.5 oz., Plastic, Clear, PK2400 (PP55CLEAR)
- DIXIE Disposable Hot cup 12 oz. White, Paper, Pk1000 (5342CD)
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 (92961)
- DIXIE Portion Cup, 2 oz., Plastic, Clear, PK2400 (PP20CLEAR)
- DIXIE Disposable Cold/Hot Cup 8 oz. White, Paper, Pk1000 (5338CDWR)
- DIXIE Cup, Hot, Pathways, 8 oz., 1000PK25 (5338DXPK)
- PACTIV EVERGREEN EarthChoice Compostable Cold Cup, 24 oz, Clear/Printed, PK580, 580PK (YPLA24CEC)
- Dixie Disposable Cups and Lids