Shop All Disposable Napkins
This Product is Discontinued
Dixie
Dinner Napkin, Preference, White, PK3000 (Discontinued)
Mfr # 31436
Zoro # G1913423
This Product is Discontinued
Key Features
- Napkin Color White
- Color White
- Napkin Fold Type 1/8 Fold
- Pattern Scrollwork
- Napkin Folded Dimensions 3-3/4 in x 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 31436
- Zoro # G1913423
- UPC # 073310314365
- Country of Origin Unknown
- Category Disposable Napkins
Dimensions
Napkin Folded Dimensions | 3-3/4 in x 8 in |
Napkin Sheet Size | 15 in x 16 in |
Sheet Size | 15" x 16" |
Folded Dimensions | 8" x 3-3/4" |
Unfolded Napkin Size | 15 in x 16 in |
Folded Napkin Dimensions | 3-3/4 in x 8 in |
Details
Item | Dinner Napkin |
Napkin Color | White |
Color | White |
Napkin Fold Type | 1/8 Fold |
Pattern | Scrollwork |
Napkin Pattern | Scrollwork |
Napkin Style | Dinner |
Disposables Product Grouping | Dinner Napkin |
Packs per Case | 30 |
Ply | 2 |
Fold Type | 1/8 Fold |
Green Certification or Other Recognition | EcoLogo Certified |
Pack Count | 100 |
Product Type | Dinner Napkin |
Napkin Type | Dinner Napkins |
Disposable Utensil Type | Dinner Napkin |
Description
Dinner Napkin, Folded Napkin Dimensions 3-3/4 in x 8 in, Napkin Color White, Napkin Fold Type 1/8 Fold, Napkin Pattern Scrollwork, Pack Count 100, Packs per Case 30, Ply 2, Unfolded Napkin Size 15 in x 16 in, Napkin Style Dinner, Product Type Dinner Napkin, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.