Shop All Cabinet Accessory
Dixie
Dinner Napkin, 1/8-Fold, 1-Ply, White
Mfr # 31558
Zoro # G7462255
product price: $88.99
/pk 4200, $0.02/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Width 4.25"
- Color White
- Length 7.5"
- Overall Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 31558
- Zoro # G7462255
- UPC # 073310315584
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 4.25" |
Length | 7.5" |
Overall Width | 15" |
Overall Length | 16.8" |
Details
Item | Napkin |
Material | Paper |
Color | White |
Description
Dinner Napkin,1/8-Fold,1-Ply,Whi,PK4200, Package Quantity 4200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D19)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 7.47 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ121207CHQRWW)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26B1)
- NVENT HOFFMAN Additional Mounting Hardware for Subpanels, fits Full Subpanel, Steel (PMKPF)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90 deg. (F88WE90)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 1pb x 30.5m (Q1PBPCD)
- ICOM Speaker, External, 7 in. L (SP30)
- NVENT HOFFMAN Free-Stand, Single or Dual Access, Type 12, 60.06x24.06x18.06, Steel (A602418FS)
- NVENT HOFFMAN Replacement Keys, Steel (E333KEY)
- PANDUIT Single Side Horizontal Ring Manager 2RU (CMPHF1)
- Dixie Cabinet Accessory