Shop All Wax, Parchment & Butcher Paper
This Product is Discontinued
Dixie
Deli Paper, Wax Paper, Standard, PK24000 (Discontinued)
Mfr # 434
Zoro # G4390233
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Standard
- Sheet Size 4-3/4 in x 5 in
- Fold Type No Fold
- Length 5 in
- Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # 434
- Zoro # G4390233
- UPC # 078731600462
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Sheet Size | 4-3/4 in x 5 in |
Length | 5 in |
Width | 4 3/4 in |
Sheet Width | 4 3/4 in |
Sheet Length | 5 in |
Description
Deli Patty Paper, Bio-Based Yes, BPI Certified No, Coating Type Coated, Color White, Compostable Not Compostable, Fold Type No Fold, FSC Certified No, Material Wax Paper, Number of Sheets 24,000, Disposable Utensil Type Sheet, Recyclable No, SFI Certified Yes, Sheet Length 5 in, Sheet Width 4 3/4 in, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Light-Weight, Features Not Applicable, Product Series Dispens A Wax(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.