Shop All Wax, Parchment & Butcher Paper
Dixie
Deli Paper, 16 in L, 15in W, 1000 ct, PK3000
Mfr # GRC1516
Zoro # G107195170
product price: $130.99
/pk 3000, $0.04/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fold Type No Fold
- Length 16 in
- Width 15 in
- Color White
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # GRC1516
- Zoro # G107195170
- UPC # 078731977939
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 16 in |
Width | 15 in |
Sheet Length | 16 in |
Sheet Width | 15 in |
Description
Deli Paper, Bio-Based No, BPI Certified No, Coating Type Starch-Based, Color White, Compostable Not Compostable, Fold Type No Fold, FSC Certified No, Material Paper, Number of Sheets 1,000, Disposable Utensil Type Sheet, Recyclable No, SFI Certified Yes, Sheet Length 16 in, Sheet Width 15 in, Standards FDA Approved, USDA Certified Bio-based Products No, Weight Light-Weight, Features Alternative to Wax-Based Products, Product Series Quik Rap(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE VANE, AIRFLOW SWITCH (70502301)
- WINHOLT EQUIPMENT Thermostat (H-220)
- TRANE Sensor; Smoke Detector , Photoelectric, Universal (SEN01789)
- SNICKERS Combos Pizza Pretzels Snack 1.7 oz Packet (108572)
- DIXIE Deli Paper, Wax Paper, Light Duty, PK6000 (RW156)
- DIXIE Deli Paper, 12 in L, 10 3/4in W, PK12 (RW126)
- DIXIE All-Purpose Food Wrap, Dry Wax Paper, 14 x 14, White, PK1000 PK (GRC1414)
- DIXIE Freshgard Freezer Paper, 1,100 ft x 18" (FG18)
- RITE-WRAP Interfolded Light Weight Dry Waxed Deli Papers 7.5x10.5 Sheets, PK6000 (RW86W)
- PARTNERS BRAND Waxed Paper Rolls, 18", Kraft, 1/Roll (WP1830)
- HANDY WACKS Handy Wacks 18" x 900 Ft. Bleached Butcher Paper (BU181)
- Dixie Wax, Parchment & Butcher Paper