Shop All Wax, Parchment & Butcher Paper
Dixie
Deli Paper, 12 in L, 12in W, PK5000
Mfr # GRC1212
Zoro # G807195159
product price: $118.99
/pk 5000, $0.02/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Fold Type No Fold
- Width 12 in
- Color White
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # GRC1212
- Zoro # G807195159
- UPC # 078731977922
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 12 in |
Width | 12 in |
Sheet Width | 12 in |
Sheet Length | 12 in |
Description
Deli Paper, Bio-Based No, BPI Certified No, Coating Type Starch-Based, Color White, Compostable Not Compostable, Fold Type No Fold, FSC Certified No, Material Paper, Number of Sheets 1,000, Product Type Sheet, Recyclable No, SFI Certified Yes, Sheet Length 12 in, Sheet Width 12 in, Standards FDA Approved, USDA Certified Bio-based Products No, Weight Light-Weight, Features Alternative to Wax-Based Products, Product Series Quik Rap(R), Resistance Properties Grease Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ROUNDUP Cleated Belt-Blk 2/Pk (7000183)
- ALLIANCE PORT FILL (PH) (F8351601)
- DUKE MANUFACTURING Switch (148077)
- STALK MARKET American Tray 5-Compartment, 500PK (T009)
- DIXIE Freshgard Freezer Paper, 1,100 ft x 18" (FG18)
- DIXIE All-Purpose Food Wrap, Dry Wax Paper, 14 x 14, White, PK1000 PK (GRC1414)
- DIXIE Deli Paper, Wax Paper, Light Duty, PK6000 (RW156)
- DIXIE Deli Paper, 12 in L, 10 3/4in W, PK12 (RW126)
- ZORO SELECT Waxed Paper Rolls, 24", Kraft, 1/Roll (WP2430)
- GORDON PAPER Gordon Paper 15MG1000 CPC 15 in. x 1000 ft. Meat Wrap Butcher Paper - White (15MG1000 CPC)
- GORDON PAPER 15 in. x 1000 ft. Peachtreat Roll Paper (15PTREAT CPC)
- Dixie Wax, Parchment & Butcher Paper