Shop All Disposable Cups and Lids
Dixie
Cup, Paper, Hot, 12 oz., LidsPK50
Mfr # 5338CDPK
Zoro # G6010888
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # 5338CDPK
- Zoro # G6010888
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup,Paper,Hot,8 oz.,LidsPK50 |
Disposable Foodware Capacity | 8 oz |
Description
Cup,Paper,Hot,8 oz.,LidsPK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THICK & EASY Thick & Easy Puree Roasted Chicken With Potatoes & Carrots 7 oz., PK7 (60748)
- NEMCO Easy Tomato Ii 3/16"Blad E Assy (566-1)
- FABRI-KAL PolyPro Microwavable Deli Container Lids, Clear, PK500 (9505466)
- CMA DISH MACHINES Bi Metal Thermometer 15 (00120.02)
- DIXIE Portion Cup, 4 oz., Plastic, PK2400 (PP40CLEAR)
- DIXIE Dixie® PerfecTouch® Insulated Cups, 20 oz., Multi, 500/Case (DIX440)
- DIXIE Lid, Cup, Portion, Plastic, 2Oz 12PK (DXEPP20CLEAR)
- DIXIE Disp Cold Cup Lid, 12oz-24oz, Clear, PK1000 (CL1424PET)
- DIXIE Lid for 12 to 20 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (D9542)
- DIXIE Portion Cup Lid, Flat, Non Vented, PK24 (PL20CLEAR)
- DART , Polycoated Hot Paper Cups, 10 Oz, White (370W)
- Dixie Disposable Cups and Lids