Shop All Disposable Cups and Lids
Dixie
Cup Lids for 10-20 oz., Black, Pk1000
Mfr # DIX D9542B
Zoro # G6429151
product price: $78.15
/pk 1000, $0.08/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Black
- Material Plastic
- Basic Foodware Material Plastic
- Color Black
- For Use With Dixie® 2340SPATH, 2340SPLA, 2340SW, 2342W, 2346PLA, 2346W, 2350PLA, 5310WM, 5342CD, 5342DX, 5342W, 5342WM, 5356CD, 5356W, 5356WM, 92959, 92961
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # DIX D9542B
- Zoro # G6429151
- UPC # 078731989055
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Black |
Material | Plastic |
Basic Foodware Material | Plastic |
Color | Black |
For Use With | Dixie® 2340SPATH, 2340SPLA, 2340SW, 2342W, 2346PLA, 2346W, 2350PLA, 5310WM, 5342CD, 5342DX, 5342W, 5342WM, 5356CD, 5356W, 5356WM, 92959, 92961 |
Fits Cup No. | 10 oz to 20 oz Cups |
Weight | 8.164 lbs |
Description
Lids for 10-20 oz. Cup,Black,PK1000, Package Quantity 1000
- •Sip-through hole makes it easy to drink from while on the go.
- •Dome style lid helps to prevent spills from sloshing and lets you add toppings.
- •Condiment identifier easily identifies contents.
- •Printed UPC makes it easier for retailers to sell new sleeves.
- •Dixie wise size is designed for a space saving convenience, perfect for the break room.
- •Stacking feature makes it easier to carry two cups at a time.
- •Compatible with dixie single wall cups and Perfectouch®.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS LA Kings 14oz Relief Mug (814-C14RM)
- WALCO Iced Teaspoon, Length 8 In, PK24 (WL7404)
- SQWINCHER Sqwincher Zero, Sugar Free Sports Drink Mix, Assorted Flavors, 20 oz Yield per .11 oz Pack, 20 Pack (159060119)
- SEVILLE CLASSICS Cutting Board, Bamboo Wood, 7 Color Coded (BMB17076)
- DIXIE Lid for 12 to 20 oz. Hot Cup, Dome, Sip Through, White, Pk500 (9542500DX)
- DIXIE Cup, Perfectouch, 20Oz 20PK (DXE5320CD)
- DIXIE Dome Plastic Hot Cup Lid, X-Large, PK1000 (D9550B)
- DIXIE Portion Cup, 2 oz., Plastic, Clear, PK2400 (PP20CLEAR)
- DIXIE Disposable Hot cup 12 oz. White, Paper, Pk1000 (2342PATH)
- DIXIE Cup, Hot, Perfectouch, 16Oz 50PK (DXE5356CD)
- FABRI-KAL , Rk Ribbed Cold Drink Cups, 7 Oz, Clear (RK7)
- Dixie Disposable Cups and Lids