Shop All Disposable Cutlery
Dixie
Combo Box, Fork/Knife/Spoon, PK168
Mfr # CM168
Zoro # G1656580
product price: $51.79
/pk 168, $0.31/ea
Sold in multiples of 8 for $414.32
$414.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packs per Case 6
- Set Contents Fork, Knife, Spoon
- Material Plastic
- Color White
- Product Series Dixie(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # CM168
- Zoro # G1656580
- UPC # 078731886392
- Country of Origin China
- Category Disposable Cutlery
Details
Item | Disposable Cutlery Set |
Packs per Case | 6 |
Set Contents | Fork, Knife, Spoon |
Material | Plastic |
Color | White |
Product Series | Dixie(R) |
Weight | Heavy-Weight |
FSC Certified | No |
USDA Certified Bio-based Products | No |
Product Type | Cutlery Sets |
Item Weight | Heavy-Weight |
SFI Certified | No |
Recyclable | No |
BPI Certified | No |
Specific Material | Polypropylene |
Disposable Utensil Type | Cutlery Sets |
Compostable | Not Compostable |
Wrapped or Unwrapped | Unwrapped |
Bio-Based | No |
Description
Disposable Cutlery Set, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Material Plastic, Product Series Dixie(R), Disposable Utensil Type Cutlery Sets, Recyclable No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped, FSC Certified No, Packs per Case 6, Set Contents Fork, Knife, Spoon, SFI Certified No, Package Quantity 168
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAFRYER Guard, Toggle Switch (18129)
- FAME FABRICS Smock, Female, Purple, K72, XS (32540)
- PEERLESS Fan Blade5 1/2", Ccw For - Part# 2997 (2997)
- FISHER Stem Kit 3/4 Left Hand Check Left (5000-0013)
- DIXIE Disposable Knife, Black, Heavy-Medium Weight, PK1000 (DIX KM507)
- DIXIE Medium-Weight Polystyrene Plasti, PK1000 (FM217)
- DIXIE Soup Spoon, Black, Series T, Dixie, PK960 (DUSSS5)
- DIXIE Disposable Fork, Crystal, Heavy Weight, PK1000 (FH017)
- DIXIE Disposable Wrapped Teaspoon, PK1000 (DIX TM23C7)
- DIXIE Teaspoon, Bulk, White 1000PK (DXETM217)
- DIXIE INDUSTRIES Wrapped Disposable Knife, Black, Medium Weight, PK90 (KM5W540)
- Dixie Disposable Cutlery