Shop All Disposable Cups and Lids
Dixie
Combo Bag, Paper Hot Cups, 10oz, PK50
Mfr # 5310COMBO600
Zoro # G4586931
product price: $16.69
/pk 50, $0.33/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Coffee Haze
- Disposable Foodware Color Multicolor Cup; White Lid
- Disposables Product Grouping Hot
- Material Paper Cup; Plastic Lid
- Type Hot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 5310COMBO600
- Zoro # G4586931
- UPC # 78731939210
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Coffee Haze |
Disposable Foodware Color | Multicolor Cup; White Lid |
Disposables Product Grouping | Hot |
Material | Paper Cup; Plastic Lid |
Type | Hot |
Capacity | 10 oz |
Color | Multicolor Cup; White Lid |
Weight | 1.34 lbs |
Description
Dixie® Combo Bag, Paper Hot Cups, 10oz, 50/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LE-JO Scraper, Grill (W/Guard) (EGT404)
- SANI-LAV Scoop, 64 Oz, 304 Stainless Steel (4004)
- GENERAL Bowl Gem110 (50401003)
- LORELL Black/Silver Consumer Microwave 1.6 cu. ft. (00231)
- DIXIE Cup, Hot, Pathways, 12Oz, 50Ct 50PK (DXE2342PATH)
- DIXIE PerfecTouch Paper Hot Cups, 16 oz, Coffee Haze Design, 50PK (5356CD)
- DIXIE Disposable Hot cup 12 oz. White, Paper, Pk1000 (5342W)
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 (92961)
- DIXIE Disposable Hot cup 16 oz. White, Paper, Pk1000 (5356CD)
- DIXIE Portion Cup Lid, Flat, Non Vented, PK24 (PL20CLEAR)
- DART Polycoated Hot Paper Cups, 20 oz, White, PK600 PK (420W-2050)
- Dixie Disposable Cups and Lids