Shop All Hollow Wall Anchors
Dixie Brands
E-Z Ancor Screw Anchor, 1-1/4" L, Nylon, 50 lbs Tension Strength
Mfr # 11353
Zoro # G304002943
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-1/4"
- Sub-Brand E-Z Ancor
- Material Nylon
- Tension Strength (1/2 in Drywall) 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie Brands
- MFR # 11353
- Zoro # G304002943
- UPC # 92097113541
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Sub-Brand | E-Z Ancor |
Material | Nylon |
Drive Type | Phillips |
Tension Strength (1/2 in Drywall) | 50 lbs |
Description
Drywall anchor. Shorter length for shallow walls. White color blends with white walls. Non-conductive / non-corroding nylon. Maximum fixture thickness: 3/4". #6 x 1-1/4 sheet metal screw. Accommodates loads to 30 lbs. Drills directly into drywall. Installs quickly and easily with a #2 Phillips or cordless screwdriver. Removable and reusable.
Features- Ez Anchor Lite, 50 lbs
- Pack of 6
- Weight: 0.53 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.030.0012)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U04110.031.0250)
- NEWPORT FASTENERS M3-0.50 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (667901-1000)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 316 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U55730.013.0001)
- HILLMAN 51Pc Zinc Ez Anchor Kit (375203)
- ZORO SELECT Screw Anchor, 1-3/8" L, Plastic, 50 PK (U63158.014.0001)
- HILLMAN Hammer In Anchor, 1" L, 5 PK (41430)
- RAWLPLUG Wall Anchor, 1" L, Polypropolyne, 12 PK (R-S0-UNO3/16+6-1)
- ZORO SELECT Screw Anchor, Nylon, 1000 PK (16PA)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, Not Rated Tension Strength, 3300 PK (B30530.000.0001)
- STRAP TOGGLE Strap Toggle Toggle Bolt, Nylon, 3 PK (41984)
- Dixie Brands Hollow Wall Anchors