Shop All Disposable Napkins
Dixie
Beverage Napkin, BevNap, White, PK4000
Mfr # 96019
Zoro # G1379883
product price: $83.95
/pk 4000, $0.02/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Fold Type 1/4 Fold
- Pattern Plain
- Napkin Folded Dimensions 4-3/4 in x 4-3/4 in
- Napkin Sheet Size 9-1/2 in x 9-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # 96019
- Zoro # G1379883
- UPC # 10073310960194
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Napkin Folded Dimensions | 4-3/4 in x 4-3/4 in |
Napkin Sheet Size | 9-1/2 in x 9-1/2 in |
Folded Dimensions | 4-3/4" x 4-3/4" |
Sheet Size | 9-1/2" x 9-1/2" |
Unfolded Napkin Length | 9 1/2 in |
Unfolded Napkin Width | 9 1/2 in |
Folded Napkin Width | 4 3/4 in |
Unfolded Napkin L x W | 9 1/2 in x 9 1/2 in |
Folded Napkin Dimensions | 4 3/4 in x 4 3/4 in |
Folded Napkin Length | 4 3/4 in |
Unfolded Napkin Size | 9 1/2 in x 9 1/2 in |
Folded Napkin Dimensions LxW | 4 3/4 in x 4 3/4 in |
Description
Disposable Beverage Napkin, Bio-Based Yes, Bleached Yes, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 4 3/4 in x 4 3/4 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type 1/4 Fold, Napkin Pattern Plain, Pack Count 500, Packs per Case 8, Ply 1, Product Series Dixie(R), Recyclable No, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 9 1/2 in x 9 1/2 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Flat Washer, 5/8 USS Zinc (7W21I5800)
- KRUSTEAZ Krusteaz Gluten Free Flour, PK8 (724-2000)
- BERKEL SLICERS Rubber Foot (01-400827-00093)
- HOBART Door Roller (497586-00001)
- DIXIE Beverage Napkins, 1Ply, PK8 (96021)
- DIXIE Luncheon Napkin, Acclaim, White, PK6000 (37707)
- DIXIE Napkin Disp, 7 1/4 in, Silver, 18 in, 54316 (54316)
- DIXIE Flat Pack Linen Replace Napkin, PK1000 (92120)
- DIXIE Full Fold Jr Dispenser Napkins, PK12 (37803)
- DIXIE Disp Din Nap, 3 3/4" x , 8" , 34440, PK3024 (34440)
- BOARDWALK Office Packs Lunch Napkins, 1-Ply, 12 1/2 x 11 1/2, White, PK400 (2091)
- Dixie Disposable Napkins