Shop All Wax, Parchment & Butcher Paper
Dixie
All-Purpose Food Wrap, Dry Wax Paper, 15 x 16, White, PK1000 PK
Mfr # GRC1516
Zoro # G400929533
product price: $149.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Width 16"
- Material Dry Waxed Paper
- Packing Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixie
- MFR # GRC1516
- Zoro # G400929533
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 15" |
Width | 16" |
Details
Material | Dry Waxed Paper |
Packing Type | Box |
Description
Pre-cut wrap provides high-quality strength at a value price. Dry-wax paper holds up in moist conditions without breaking, tearing or disintegrating. Sized perfectly for wrapping sandwiches, hot dogs, ice-cream cones, bottles even bouquets of flowers. Microwaveable. Packaged in a convenient dispenser box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Metal Latch w/ 4 Holes (60092)
- IMPERIAL Ifs40E-208V Heating Element # 2 - 1 Firebar Heate (36973-208)
- CMA DISH MACHINES Uc 65E Switch On-Off (02103.50)
- PRETZEL CRISPS Original Deli Style Thin Crunchy Pretzel Crackers Bag 3 oz., PK8 (110008)
- DIXIE All-Purpose Food Wrap, Dry Wax Paper, 14 x 14, White, PK1000 PK (GRC1414)
- DIXIE Deli Paper, Wax Paper, Light Duty, PK6000 (RW156)
- DIXIE Deli Paper, 12 in L, 10 3/4in W, PK12 (RW126)
- BAGCRAFT Silicone Parchment Pizza Baking Liner, 12 x 12, PK1000 (P034013)
- SOUTHWORTH Paper, Parchment, 24#, Ivory Pk (SOUP984CK)
- PARTNERS BRAND Waxed Paper Rolls, 36", Kraft, 1/Roll (WP3630)
- BAGCRAFT Grease-Proof Quilon Pan Liners, 16 3/8 X 24 3/8, White, 1000PK (030001)
- Dixie Wax, Parchment & Butcher Paper