Shop All Rags & Towels
Dixie
13'' x 23 1/2'' White and Red Stripe Disposable Foodservice Towel H700 - 150/Case, 150PK
Mfr # 24829423
Zoro # G112126312
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixie
- MFR # 24829423
- Zoro # G112126312
- Country of Origin United States
- Category Rags & Towels
Description
Clean surfaces quicker easier and faster with this Dixie 13'' x 23 1/2'' white and red stripe disposable foodservice towel. This towel is made from super strong hydro entangled fibers HEF to ensure that it is thick and absorbent for all of your cleaning needs. It can be used wet or dry for ultimate versatility and at a medium weight it is an ideal substitute for cleaning rags.This towel is perfect for back-of-house cleaning wiping down tabletops and countertops and cleaning greasy stovetops. The convenient dispenser box protects the towels inside from contaminants while its one-at-a-time dispensing design helps to reduce waste. Plus this towel is white with a red stripe helping you color-code to prevent cross-contamination or designate specific areas for usage. For consistency in all-purpose cleaning this economical towel is sure to get the job done!Overall Dimensions:Length: 23 1/2''Width: 13''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY TUBE CLEAN BRUSH 3/4"" (31413)
- WOOSTER Easy Squeegee Frame and Clamp, 18" (R8175)
- WEILER Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, 3 x 19 Rows (44055)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Natural, Black (4KMZ9)
- TOUGH GUY Recycled Cotton Sheeting Cloth Rag 50 lb. Varies Sizes, Assorted (G11030)
- DRI BY TRICOL CLEAN 12 Pack Recycled Microfiber Cleaning Cloths, 12 x 12 (TCHC-R04)
- GLOBAL INDUSTRIAL 50 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670220)
- MONARCH BRANDS Global Industrial„¢ 100% Cotton Red Shop Towels, 10 Lb.Box (N090-R2R-10)
- BUFF AND SHINE Buff and Shine BFS-301G A 3 In. Heavy Compounding Pad; Cloth Tie Back.2 Pads; Package (BFS-301G)
- BUFFALO Mix Huck Towels No. 25 Box (10207)
- TORK Tork Industrial Cleaning Cloth Centerfeed Gray W2, 1 x 500 Cloths, 520337 (520337)
- Dixie Rags & Towels