Shop All Incident and Triage Supplies
This Product is Discontinued
Divvy
Water Purification Consum. Kit, 20000gal (Discontinued)
Mfr # 73234
Zoro # G3237880
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Waterproof Event Record Form, (2) DIVVY Form Fit (3) Spout Liners, (6) DIVVY Sock Filters, Service Kit, Replacable Parts, Replaceable Carbon Block Filter, (80) 250 gal Water Treatement Bags, Calcium Hypochlorite in PP Vial/Poly Bag
- Open Height 11 in
- Open Width 22 in
- Storage Width 22 in
- Temp. Range 34 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Divvy
- MFR # 73234
- Zoro # G3237880
- UPC # 877267005358
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Open Height | 11 in |
Open Width | 22 in |
Storage Width | 22 in |
Storage Length | 22 in |
Open Length | 22 in |
Storage Height | 11 in |
Details
Item | Water Purification Consumables Kit |
Includes | Waterproof Event Record Form, (2) DIVVY Form Fit (3) Spout Liners, (6) DIVVY Sock Filters, Service Kit, Replacable Parts, Replaceable Carbon Block Filter, (80) 250 gal Water Treatement Bags, Calcium Hypochlorite in PP Vial/Poly Bag |
Temp. Range | 34 Degrees to 120 Degrees F |
Valve/Connection | 1-1/2 in |
Color | natural |
For Use With | DIVVY Water Purification Systems |
Material | Calcium Hypochlorite, Carbon, LDPE, Polyester |
Capacity | 20,000 gal |
Description
Water Purification Consumables Kit, 20,000 gal Capacity, Material Calcium Hypochlorite, Carbon, LDPE, Polyester, Natural, Open Height 11 in, Open Width 22 in, Open Length 22 in, Storage Height 11 in, Storage Width 22 in, Storage Length 22 in, Valve/Connection 1-1/2 in, Temp. Range 34 Degrees to 120 Degrees F, For Use With DIVVY Water Purification Systems
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.