Shop All High Pressure Spray Guns & Wands
Diversitech
SpeedClean 8945 - CoilJet®; Aluminum Spray Wand
Mfr # 8945
Zoro # G302662828
Sold in multiples of 8 for $1,119.92
Free Shipping & Returns
$1,119.92
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
- Brand Diversitech
- MFR # 8945
- Zoro # G302662828
- UPC # 897797002085
- Country of Origin United States
- Category High Pressure Spray Guns & Wands
Description
SPEEDCLEAN 8945 - COILJET® ALUMINUM SPRAY WAND REACH DEEP INSIDE CONDENSERS AND EVAPORATOR UNITS WITH THE COILJET ALUMINUM SPRAY WAND. IT OFFERS A LOW PROFILE WAND THAT QUICKLY ATTACHES TO THE COILJET GUN AND CAN BE PLACED INTO TIGHT SPACES, INCLUDING BETWEEN THE TOP GRATE OF FAN GUARDS. THE SPRAY IS EJECTED AT A 90° ANGLE AT THE BOTTOM OF THE WANDS, AND IN A 45° WIDE FAN PATTERN. APPLICATIONS:
- CONDENSER AND EVAPORATORS REFRIGERATION UNITS FEATURES:
- HIGH GRADE ALUMINUM CONSTRUCTION QUICK CONNECT FITTINGS AVAILABLE IN A VARIETY OF LENGTHS
Restrictions
- This item has been restricted from sale in the following states: CA
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
- PANACEA PRODUCTSRP-IMPORT 18x8 WHT Arch Fence (89313)
- MTD Cable-Wheel Adjust (946-04036)
- SUNDANCE - JACUZZI Sundance - Jacuzzi 6500-546 2 in. MBT Piranha Theramax & Theraflo Pump Housing (6500-546)
- YARD TUFF Lawn Tractor Spreader (AS-80LT12)
- A.R. NORTH AMERICA Lance EXTension, Pipe 24", Zinc (005011424)
- SPEEDCLEAN Lance Assembly, 60 In Extension (CJ-9659)
- HOT MAX SPRAY GUN 4000 PSI (29032)
- INTERSTATE PNEUMATICS Rear Inlet Pressure Washer Spray Gun, 7.0 GPM, 3000 PSI (PW7171)
- ZORO SELECT Spray Gun, 7-1/2 In, 5075 psi (AL36)
- INTERSTATE PNEUMATICS 36 Inch Pressure Washer Lance with Molded Grip (PW7180)
- BE PRESSURE SUPPLY BE Pressure 85.403.007 20" Heavy Duty Composite Whirl-A-Way (85.403.007)
- Diversitech High Pressure Spray Guns & Wands