Shop All AC & Refrigeration Accessories
Diversitech
Plastic Condensate Drain Pan, 27x63
Mfr # 6-2763L
Zoro # G2970466
original price:
$48.25
6% off
new price: $45.35
/ea
Sold in multiples of 2 for $90.70
Not eligible for select promotions
$90.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Condensate
- Characteristics Reinforced Corners, Ribibbed Bottoms, Rolled Edges
- Includes 3/4 in PVC Fitting
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversitech
- MFR # 6-2763L
- Zoro # G2970466
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Depth (In.) | 2 in |
Length (In.) | 27 in |
Width (In.) | 63 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Condensate |
Characteristics | Reinforced Corners, Ribibbed Bottoms, Rolled Edges |
Includes | 3/4 in PVC Fitting |
Material | Plastic |
Color | Black |
Item | Drain Pan |
Description
Drain Pan, Condensate, Plastic, Black Color, Length (In.) 27 in, Width (In.) 63 in, Depth (In.) 2 in, Reinforced Corners, Ribibbed Bottoms, Rolled Edges, For Use With -, Includes 3/4 in PVC Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA COAL HOD 13-3/4X16-3/4"" (15341)
- COPELAND Compressor, 230V, 1-Phase, 6690 Btu (CF06K6E-PFV-945)
- TRANE Val09031 24V 1/2" X 1/2" (VAL09031)
- DANFOSS Compressor, 460V, 3-Phase (MTZ28-4VI)
- DIVERSITECH Conduit Kit, Liquid Tight, 4 ft L, # 10THHN (6-12-4)
- DIVERSITECH Conduit Kit, Liquid Tight, 4 ft L, # 8THHN (6-34-4)
- DIVERSITECH Compressor Repair Kit, 10 Gauge Kit (TLC-3-10)
- DIVERSITECH Fin Comb Kit, 13 to 20 Fins per In. (T-101)
- DIVERSITECH Plastic Condensate Drain Pan, 30x50 (6-3050L)
- DIVERSITECH Drain Gun, Tip Of Gg-1 (GG-1TF)
- NU-CALGON Coil Cleaner, 18 Oz (4127-75)
- Diversitech AC & Refrigeration Accessories