Shop All AC Mounting Pads
Diversitech
Pad, Condenser Mounting
Mfr # UC3030-2
Zoro # G2931196
Sold in multiples of 3 for $143.97
$143.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth (In.) 2 in
- Length (In.) 30 in
- Width (In.) 30 in
- Type Lightweight Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversitech
- MFR # UC3030-2
- Zoro # G2931196
- Country of Origin United States
- Category AC Mounting Pads
Dimensions
Depth (In.) | 2 in |
Length (In.) | 30 in |
Width (In.) | 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mounting Pad |
Type | Lightweight Concrete |
Weight Capacity | 1,071 lb |
For Use With | Any Type of Equipment that Requires Weight Distribution Support |
Description
Mounting Pad, Lightweight Concrete, Depth (In.) 2 in, Length (In.) 30 in, Width (In.) 30 in, Weight Capacity 1,071 lb, For Use With Any Type of Equipment that Requires Weight Distribution Support
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS 12" x 4" Motorized Zone Register, PO, White (MZR-1204-W-PO)
- GREENSEAM Round Tee, 14 in Duct Dia, Galvanized Steel, 24 GA, 14 in W, 24" L, 18 3/4 in H (GRFTJ14GA24)
- AIR HANDLER Paint Collector Filter Pad, 20x20x2" (2GJD1)
- SETRA CONTROLS Pres.Transducer +/- 0.1" Wc 24Vdc/4 - 20M (26510R1WB11T1C)
- DIVERSITECH Mounting Pad, 30 In L X 30 In W X 3 In D (UC3030-3)
- DIVERSITECH Mounting Pad, Square, 1.4 lb, 32 in L, Blk (EP3232-2)
- DIVERSITECH Mounting Pad, 36 In L X 48 In W X 3 In D (UC3648-3)
- DIVERSITECH Mounting Pad, Square, 1.8 lb, 32 in L, Blk (EP3232-3)
- DIVERSITECH Mounting Pad, Square, 1.7 lb, 36 in L, Blk (EP3636-3)
- DIVERSITECH Mounting Pad, 36 in L X 36 in W X 3 in D (UC3636-3)
- Diversitech AC Mounting Pads