Shop All AC Mounting Pads
Diversitech
Mounting Pad, 36 In L X 48 In W X 3 In D
Mfr # UC3648-3
Zoro # G2879913
product price: $120.99
/ea
Item requires special delivery charges. A $94.00 per item surcharge will be applied.
Not eligible for select promotions
$120.99
Free 30-Day Returns
Key Features
- Depth (In.) 3 in
- Length (In.) 48 in
- Width (In.) 36 in
- For Use With Any Type of Equipment that Requires Weight Distribution Support
- Weight Capacity 624 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversitech
- MFR # UC3648-3
- Zoro # G2879913
- Country of Origin United States
- Category AC Mounting Pads
Dimensions
Depth (In.) | 3 in |
Length (In.) | 48 in |
Width (In.) | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mounting Pad |
For Use With | Any Type of Equipment that Requires Weight Distribution Support |
Weight Capacity | 624 lb |
Type | Equipment Mounting Pad |
Description
Mounting Pad, Equipment Mounting Pad, Depth (In.) 3 in, Length (In.) 48 in, Width (In.) 36 in, Weight Capacity 624 lb, For Use With Any Type of Equipment that Requires Weight Distribution Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 208/240V AC, Black (CST402)
- PANASONIC Remodeling Fan, Pick-A-Flow CFM, 110 cfm, 50 cfm, 80 cfm cfm, 4 in Duct Dia., 120V, No (FV-0511VF1)
- VIRGINIA KMP Vibration Absorber, L 9 3/4 In, SS Braid (VAB5SS)
- RAYPAK Air Filter (012843F)
- DIVERSITECH Mounting Pad, 36 in L X 36 in W X 3 in D (UC3636-3)
- DIVERSITECH Mounting Pad, Square, 2.3 lb, 40 in L, Blk (EP4040-3)
- DIVERSITECH Mounting Pad, Square, 1.8 lb, 32 in L, Blk (EP3232-3)
- DIVERSITECH Mounting Pad, Square, 1.7 lb, 36 in L, Blk (EP3636-2)
- DIVERSITECH Mounting Pad, 30 In L X 30 In W X 3 In D (UC3030-3)
- DIVERSITECH Mounting Pad, Square, 1.4 lb, 32 in L, Blk (EP3232-2)
- Diversitech AC Mounting Pads