Shop All AC Mounting Pads
Diversitech
Mounting Pad, 36 in L X 36 in W X 3 in D
Mfr # UC3636-3
Zoro # G2796324
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth (In.) 3 in
- Length (In.) 36 in
- Width (In.) 36 in
- Type Equipment Mounting Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversitech
- MFR # UC3636-3
- Zoro # G2796324
- Country of Origin United States
- Category AC Mounting Pads
Dimensions
Depth (In.) | 3 in |
Length (In.) | 36 in |
Width (In.) | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mounting Pad |
Type | Equipment Mounting Pad |
Weight Capacity | 1,547 lb |
For Use With | Any Type of Equipment that Requires Weight Distribution Support |
Description
Mounting Pad, Equipment Mounting Pad, Depth (In.) 3 in, Length (In.) 36 in, Width (In.) 36 in, Weight Capacity 1,547 lb, For Use With Any Type of Equipment that Requires Weight Distribution Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X24X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (12242.11 6pk+)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 7 1/2 In (21400)
- AIR HANDLER 3-Ply Link Air Filter, 16x20", 480" Length (6B817)
- DIVERSITECH Mounting Pad, Square, 1.4 lb, 32 in L, Blk (EP3232-2)
- DIVERSITECH Mounting Pad, 36 In L X 48 In W X 3 In D (UC3648-3)
- DIVERSITECH Mounting Pad, Square, 1.7 lb, 36 in L, Blk (EP3636-2)
- DIVERSITECH Mounting Pad, Square, 2.3 lb, 40 in L, Blk (EP4040-3)
- DIVERSITECH Mounting Pad, Square, 1.7 lb, 36 in L, Blk (EP3636-3)
- DIVERSITECH Mounting Pad, Square, 1.8 lb, 32 in L, Blk (EP3232-3)
- DIVERSITECH Mounting Pad, Square, 1.9 lb, 30 in L, Blk (EP3030-3)
- Diversitech AC Mounting Pads