Shop All Ignition Systems and Components
This Product is Discontinued
Diversitech
Hot Surface Igniter, 3-1/4" L, LP/NG Gas (Discontinued)
Mfr # IGN-406
Zoro # G5161243
This Product is Discontinued
Key Features
- Tip Style Flat
- Length (In.) 3 1/4 in
- Type Silicon Carbide
- Includes Mounting Bracket
- Special Information 11 in Lead Wires with Stripped Ends, 2 21/32 in Wide Special Connector with Mounting Holes, Replacement Robertshaw(R) 41-406 and White-Rodgers(R) 767A-374
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversitech
- MFR # IGN-406
- Zoro # G5161243
- UPC # 095247142880
- Country of Origin United States
- Category Ignition Systems and Components
Dimensions
Length (In.) | 3 1/4 in |
Overall Length | 3 1/4 in |
Lead Length | 11 in |
Details
Tip Style | Flat |
Type | Silicon Carbide |
Includes | Mounting Bracket |
Item | Hot Surface Igniter |
Special Information | 11 in Lead Wires with Stripped Ends, 2 21/32 in Wide Special Connector with Mounting Holes, Replacement Robertshaw(R) 41-406 and White-Rodgers(R) 767A-374 |
Gas Type | LP/NG |
Product Type | Hot Surface Igniter |
For Fuel Type | LP, Natural Gas |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Lead Length 11 in, Tip Style Flat, For Fuel Type LP, Natural Gas, Overall Length 3 1/4 in, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.