Shop All Ignition Systems and Components
Diversitech
Hot Surface Igniter, 3-1/4" L, LP/NG Gas
Mfr # IGN-401
Zoro # G5209281
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Bracket
- Type Silicon Carbide
- Gas Type LP/NG
- Tip Style Flat
- Length (In.) 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversitech
- MFR # IGN-401
- Zoro # G5209281
- UPC # 095247140794
- Country of Origin United States
- Category Ignition Systems and Components
Dimensions
Length (In.) | 3 1/4 in |
Lead Length | 5 1/2 in |
Overall Length | 3 1/4 in |
Details
Includes | Mounting Bracket |
Type | Silicon Carbide |
Gas Type | LP/NG |
Tip Style | Flat |
Item | Hot Surface Igniter |
Special Information | 5 1/2 in Lead Wires with Internally Keyed Connector with 27/32 in Diameter Pins, Oval Block, Replacement of Robertshaw(R) 41-401 and White-Rodgers(R) 767A-369 |
Product Type | Hot Surface Igniter |
Replacement Type | Universal |
Electrical Connection Type | Plug-In |
Compatible with Brand | Amana, Emerson, Norton, Robertshaw |
For Fuel Type | LP, Natural Gas |
Heating Element Material | Silicon Carbide |
OEM Replacement Part Number | 10041601, 201A, 271A, 41-401, 767A-356, 767A-369, B1336102, D99182, DS401 |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type Universal, Heating Element Material Silicon Carbide, Electrical Connection Type Plug-In, Input Voltage Not Applicable, Maximum Lead Wire Insulation Temperature Not Applicable, Lead Length 5 1/2 in, Tip Style Flat, Compatible with Brand Amana, Emerson, Norton, Robertshaw, OEM Replacement Part Number 10041601, 201A, 271A, 41-401, 767A-356, 767A-369, B1336102, D99182, DS401, For Fuel Type LP, Natural Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Dryer Rotary Knob (134844470)
- HEIL QUAKER /ICP 1177927 Defrost Board (1177927)
- DURAVENT 4" BVENT Tall Cone Flat Roof Flashing (4BVFF)
- NORDFAB Round Machine Adapter, 14 in Duct Dia, Galvanized Steel, 22 ga GA, 5-1/2" L (8040401696)
- NORDYNE Burner Spud, No663699 (663699)
- ROBERTSHAW Elec Cook Control, Tstat, 200-400 Range (5300-711)
- REZNOR IGNITION BOARD, 1171350, YD (272626)
- HONEYWELL Vr8345Q4563 24 Vac 2-Stage Dual (VR8345Q456)
- ARMSTRONG 81W03 100973-01 Ignition Control (81W03)
- ALLANSON 2275-628G Solid State Electronic (2275-628G)
- GOODMAN Pcbbf112S Pcb, Ignition, Hsi, (PCBBF112S)
- Diversitech Ignition Systems and Components