Shop All Manifold Gauge Set Accessories
Diversitech
Hilmor 4V22404410H 4-Valve Aluminum Manifold With 60" Hoses, R22, R404A, R410A
Mfr # 1839130
Zoro # G305991826
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversitech
- MFR # 1839130
- Zoro # G305991826
- UPC # 885363014372
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Description
Hilmor 4v22404410h 4-valve aluminum manifold with 60" hoses 1839130, r22, r404a, r410a the hilmor 4-valve aluminum manifold is built to last with a forged aluminum body. It's designed to be leak-resistant with replaceable stainless steel valve seats, sae-style o-rings and a securely seated large sight glass. A true 3/8" bore throughout the valve gives you faster vacuum pulls. Front-mounted hose positions and a permanent location for temperature clamps result in added convenience. Plus, comfort grip handles are optimally sized for easier turns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Adjustable Nipple, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W, 10-7/8" L, 10 in H (8040207328)
- ODORSTOP OdorStop 72 Watt UV Air Treatment System with 16" Bulbs (OS72)
- ACCUMULAIR Pleated Air Filter, 20" x 36" x 2", 6 Pack (FB20X36X2_6)
- ROBERTSHAW Water Filter (11-200)
- IMPERIAL Ball Valve Hose Set, 6 In, Red, Yellow, Blue (800-MBS)
- MILTON INDUSTRIES Male Brass Hose End 3/8"Id HoseX1/4"Npt (MILS602)
- FOUR SEASONS Adapter Manifold Gauge, 59338 (59338)
- YELLOW JACKET High Side Hose, Low Loss, 60 In, Red (29660)
- YELLOW JACKET Low Side Hose, Low Loss, 9 In, Blue (25202)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi (4PDK2)
- CONBRACO INDUSTRIES Gauge Valve 1/2" Alum Wheel, (20-150-03)
- Diversitech Manifold Gauge Set Accessories