Shop All HVAC Installation Accessories
Diversitech
Heat Pump Riser, Two Piece, 3 In, Black
Mfr # HPR-3-2PG
Zoro # G1262256
product price: $4.45
/ea
Sold in multiples of 32 for $142.40
$142.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Handlers, Condensers, Heat Pumps
- Description Heat Pump Riser, Two Piece, 3 in, Black
- Accessory Type Heat Pump Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversitech
- MFR # HPR-3-2PG
- Zoro # G1262256
- Country of Origin United States
- Category HVAC Installation Accessories
Details
Item | Heat Pump Riser |
For Use With | Air Handlers, Condensers, Heat Pumps |
Description | Heat Pump Riser, Two Piece, 3 in, Black |
Accessory Type | Heat Pump Riser |
Description
Heat Pump Riser, Heat Pump Riser, Two Piece, 3 in, Black, For Use With Air Handlers, Condensers, Heat Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Switch (99030132)
- ACCUMULAIR Pleated Air Filter, 16" x 36" x 2", 6 Pack (FD16X36X2_6)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 25 Plates -Domestic Heating 240k BTU (CBH16-25H)
- GREENSEAM Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 6 3/4 in W, 8" L, 6 3/4 in H (GRAE590GA24)
- DIVERSITECH Heat Resis. Cloth 36 X 36In. (16520)
- DIVERSITECH A/C Mounting Bracket, 30 In, PK2 (ACB-30)
- DIVERSITECH Heat Pump Riser, Two Piece, 6 In, Black (HPR-6-2PG)
- DIVERSITECH Heat Pump Riser, Two Piece, 6 In., Gray (HPR-6-2P)
- DIVERSITECH Heat Pump Riser, 12 In., Gray (HPR-12)
- DIVERSITECH Heat Pump Riser, 3 In., Gray (HPR-3)
- FIELD CONTROLS Draft Control, 28.3 N Capcty, 5 to 6in dia (6"MG1)
- Diversitech HVAC Installation Accessories