Shop All HVAC Installation Accessories
Diversitech
Heat Pump Riser, 6 In., Gray
Mfr # HPR-6
Zoro # G2485743
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Air Handlers, Condensers, Heat Pumps
- Type 6 in
- Description Heat Pump Riser, 6 in, Gray
- Accessory Type Heat Pump Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversitech
- MFR # HPR-6
- Zoro # G2485743
- Country of Origin United States
- Category HVAC Installation Accessories
Details
Item | Heat Pump Riser |
For Use With | Air Handlers, Condensers, Heat Pumps |
Type | 6 in |
Description | Heat Pump Riser, 6 in, Gray |
Accessory Type | Heat Pump Riser |
Description
Heat Pump Riser, 6 in, Heat Pump Riser, 6 in, Gray, For Use With Air Handlers, Condensers, Heat Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 240VAC, 1045W, 1.0" W x 10' L (B00102100L)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7D491)
- WESTINGHOUSE Widespan 100" 8-Blade Nickel Indoor Ceiling Fan, DC Motor, Remote (7224900)
- MODERN FORMS 6-Speed Ceiling Fan Wireless RF Remote Control with Wall Cradle in White for Modern Forms Smart Fans (F-RC)
- DIVERSITECH Tools, Supercomb, 18/20 Fpi, Red (T-418)
- DIVERSITECH Furnace Mounting Block (FB-1)
- DIVERSITECH Heat Pump Riser, 12 In., Gray (HPR-12)
- DIVERSITECH Heat Pump Riser, Two Piece, 6 In, Black (HPR-6-2PG)
- DIVERSITECH Heat Pump Riser, Two Piece, 6 In., Gray (HPR-6-2P)
- DIVERSITECH A/C Mounting Bracket, 42 In, PK2 (ACB-42)
- SUPCO Access Body, 1/4" SAE (SF1441)
- Diversitech HVAC Installation Accessories